Shop All Sheets and Pillow Cases
Bedford Homes
Bedford Homes 66A-34062 1200 Series 4 Piece Full Size Sheet Set - Blue
Mfr # 66A-34062
Zoro # G703907948
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Homes
- MFR # 66A-34062
- Zoro # G703907948
- UPC # 886511234062
- Country of Origin Unknown
- Category Sheets and Pillow Cases
Description
Bring luxurious comfort and style to your bedroom with the Bedford Home Series 1200 Sheet Set. These beautiful sheets will enhance the look of your bedroom with their vibrant styling, while their soft breathable weave provides you with cool relaxation. Wrinkle free, stain resistant design ensures this sheet set will stay soft and stunning for countless nights of peaceful rest. Enhance the look of your bedroom and your sleep cycle with the Bedford Home Series 1200 Sheet Set.
Features- Brushed microfiber fabric is even softer than most cotton and features a breathable weave
- Fully elasticized fitted sheet a secure fit for mattress depths up to 15" deep
- 4-Piece Full sheet set includes flat sheet, fitted sheet and two pillowcases
- 1200 Series Full Size Sheet Set
- 4 Piece
- Color: Blue
- Size: Full Size
- Weight: 1.92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- HOMELEGANCE Norwich Arm Chair (5055A)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees With Rectangles' Canvas Art, 18x24 (ALI46182-C1824GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- BEDFORD HOMES 1200 Series 4 Piece Queen Size Sheet Set - Sage (66A-34260)
- BEDFORD HOMES Bedford Homes 66A-34192 1200 Series 4 Piece King Size Sheet Set - Silver (66A-34192)
- BEDFORD HOMES Bedford Homes 66A-34130 1200 Series 4 Piece Full Size Sheet Set - White (66A-34130)
- BEDFORD HOMES Bedford Homes 66A-34253 1200 Series 4 Piece Queen Size Sheet Set - Rust (66A-34253)
- CAROLINES TREASURES Carolines Treasures BB8468PILLOWCASE American Toy Fox Terrier Christmas Fabric Standard Pillowcase (BB8468PILLOWCASE)
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set California King-Taupe (650CKSH SLTP)
- MARTEX Sheet, XL Full, 54" W, 80" L, PK6 (1A30180)
- Bedford Homes Sheets and Pillow Cases