Shop All Bedspreads and Comforters
Bedford Homes
Bedford Homes 66A-25962 Solid Color Bed Quilt - King Size - Silver
Mfr # 66A-25962
Zoro # G903684021
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Homes
- MFR # 66A-25962
- Zoro # G903684021
- UPC # 886511525962
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
This lightweight quilted blanket is great for keeping cool during the warm summer nights. Suitable for cool winter nights as it gives you comfort by adding attractive texture and depth to your bedroom with the versatility of a solid color. The classic stitch will go with any decor this quilt will certainly add a whole new decorative element to your bedroom!
Features- Perfect Addition to Any Decor
- Solid Color Bed Quilt
- Color: Silver
- Size: King Size
- Height: 2.5'
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Set of 2 (QI003013.2)
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal (N114-DW)
- MARTEX Fitted Sheet, 54x80x12", PK12 (1S49395)
- BAXTON STUDIO 15.4 W, 15.4 L, 22 H (195-12101-ZORO)
- BEDFORD HOMES Down Alternative Overfilled Bedding Comforter - Twin Size (64A-10821)
- CLUB LE MED 800 TC Solid Down Alternative Comforter, Smoke Blue, Full/Queen (123617)
- DMI Bed Wedge, Wht, 247inH (802-8026-1900)
- MARTEX Bedspread, Queen, Navy (MAINSPREAD NAVY)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- SERTA All Season White Down 100% Cotton Comforter, White, Twin (SE006311)
- BLUE RIDGE Cotton Hypoallergenic Down Alternative Comforter, Brick, Twin (122530)
- Bedford Homes Bedspreads and Comforters