Shop All Rods and Hardware
Bedford Homes
Bedford Homes 63A-23385 Crystal Ball Curtain Rod; Rubbed Silver - 0.75 in.
Mfr # 63A-23385
Zoro # G303784277
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Homes
- MFR # 63A-23385
- Zoro # G303784277
- UPC # 886511623385
- Country of Origin Unknown
- Category Rods and Hardware
Description
This stylish curtain rod set will beautifully frame your windows. This rod set adds a touch of elegance for your windows when you hang curtains in your kitchen, bathroom or bedroom. Featuring a tastefully finished material to add elegance to any look, this curtain rod is designed to match any decor. These rods are suitable for all rod-pocket style curtains. Made from aluminum and steel materials that will last for years. All necessary mounting hardware is included for easy installation.
Specifications- Finish: Rubbed Silver
- Size: 0.75 in.
- Finial: Crystal Ball
- Pole Material: Steel
- Finial Material: Aluminum And Resin, Rod Adjusts From 48" To 86"
- Projection From Wall: 3.5"
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Computer Desk, 28" D, 36" W, 30" H (1930)
- BOSS Race Track Conference Table, 49" D, 120" W, 29-1/2" H, Mahogany, Wood (N137-M)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- PERFORMANCE TOOL Performance Tool 30 in. Bar Stool Swivel Seat (W85010)
- ACHIM IMPORTING Achim 52 x 84 in. Polyester Blackout Rod Pocket Single Curtain Panel, Silver (SUPN84SV12)
- KD ENCIMERA 8 mm Round Sash Rod for 48 to 84 in. Windows, 2PK (KD3180556)
- EYECATCHER Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver (EY2511934)
- UMBRA Midnight Blackout Matte Black Double Curtain Rod 42 in L X 120 in L (1017290-038)
- KENNEY MFG White Traverse Curtain Rod 40 in. L X 78 in. L (KN42/1P)
- KENNEY MFG Curtain Rod, 2 in Dia, 48 to 86 in L, Steel, White (KN522)
- KENNEY MFG Kenney 6005966 48 x 86 in. Sun Zero Silver Room Darkening Curtain Rod (6005966)
- Bedford Homes Rods and Hardware