Shop All Rods and Hardware
Bedford Homes
Bedford Homes 63A-19394 Twisted Sphere Curtain Rod for Window; Silver - 0.75 in.
Mfr # 63A-19394
Zoro # G403784191
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Homes
- MFR # 63A-19394
- Zoro # G403784191
- UPC # 886511319394
- Country of Origin Unknown
- Category Rods and Hardware
Description
This stylish curtain rod set will beautifully frame your windows. This rod set adds a touch of elegance for your windows when you hang curtains in your kitchen, bathroom or bedroom. Featuring a tastefully finished material to add elegance to any look. Designed to match nearly any decor. These rods are suitable for all rod-pocket style curtains. Made from aluminum and steel materials which will last for years of performance. All the necessary mounting hardware is included for easy installation.
Features- Twisted Sphere Curtain Rod for Window
- Rod Adjusts from 48" to 86"
- 0.75" Pole, 2 Finials, 2 Mounting Brackets, 6 Screws, 4 Wall Anchors
- Finish: Silver
- Size: 0.75 in.
- Material: Aluminum
- Pole Material: Steel
- Finial: Twisted Sphere
- Projection From Wall: 3.5"
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Award-A-Plaque Mahogany (18813M)
- TRADEMARK FINE ART Sylvie Demers 'We' Canvas Art, 18x18 (ALI15108-C1818GG)
- ALERA Alera Steel Desk - Double Pedestal - 72"W x 36"D x 29-1/2"H - Mocha/Black (SD7236BM)
- TRUE Cutting Board, Poly, 72" x 19" x 1/2" (810838)
- UTOPIA ALLEY 0.75 in. Curtain Rod for 86-120 in. Windows, Nickel (D98N)
- ESCENOGRAFIA 0.75 in. Curtain Rod for 86-120 in. Windows, Gold (ES2675356)
- INTERDESIGN iDesign Bronze Silver Steel Shower Curtain Rings, 12PK (76571)
- KENNEY MFG Kenney Jillian 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Brown Marble (KN55181)
- KNAPE & VOGT John Sterling Pro 63 in. L X 34 in. D Adjustable Polished Chrome Steel Extension Hanger Rod (CD-0003)
- KENNEY MFG Curtain Rod 84-120Offwht (KN513)
- UMBRA Orba Matte Black Curtain Rod 36 in. L X 72 in. L (1018340-038)
- Bedford Homes Rods and Hardware