Bedford Home 72A-1438 Sunlight Floor Lamp; 5 ft. - Wood Grain
Mfr # 72A-1438
Zoro # G503909418
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 72A-1438
- Zoro # G503909418
- UPC # 191344003861
- Country of Origin Unknown
- Category Floor Lamps
Description
Are you ready to have a sunny day, every day with the lavish home sunlight lamp you can get that inside! so much like sunshine it feels like you're on vacation! the lavish home sunlight lamp could be the most important advance in lamps since the invention of the light bulb! the new lighting technology simulates outdoor sunlight, which is balanced across the entire spectrum of color visible to the human eye. Everything seems so much easier to see. This is the clearest, brightest and most comfortable lighting we have found. Colors appear more vivid and true to life. Black and white contrast is heightened for easier reading. The soft and pure white light is easy on the eyes as it spreads to clearly illuminate your personal space. The flexible Goose neck is fully adjustable to any angle. So you see more comfortably for reading, working, and all closeup tasks and hobbies.
Features- Adjustable neck floor lamp
- Natural light
- On/off switch, bulb Type FML-27W
- Sunlight Floor Lamp
- Color: Wood Grain
- Size: 5 ft.
- 5 Feet Tall, Cord Length: 72 inches, 2 prong
- Weight: 10.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- MILLENNIUM Angle Shade (RAS12-SB)
- ILC Replacement For EIKO, LED9W4PV827DRG7 (LED9W4PV/827DR-G7)
- ILC Replacement for Philips C150s55/m replacement light bulb lamp (C150S55/M PHILIPS)
- BEDFORD HOME Bedford Home 72A-0820 Sunlight Floor Lamp; 5 ft. - White (72A-0820)
- BEDFORD HOME Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (72A-1515)
- ELK STUDIO Timon 67'' High 1-Light Floor Lamp - Matte Black (S0019-11158)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- DESIGN TOSCANO Bernini Barley Twist Column Gold Leaf Floor Lamp (NE5190041)
- GRANDIOSIDAD Sunlight Floor Lamp, 5 ft. - Wood Grain (GR3242863)
- QUOIZEL Stephen Floor Lamp (TF885F)
- Bedford Home Floor Lamps