Bedford Home 72A-0890 Sunlight Floor Lamp; 5 ft. - Black
Mfr # 72A-0890
Zoro # G803710158
Product Information
- Brand Bedford Home
- MFR # 72A-0890
- Zoro # G803710158
- UPC # 191344003823
- Country of Origin Unknown
- Category Floor Lamps
Description
Are you ready to have a sunny day, every day with the lavish home sunlight lamp you can get that inside! so much like sunshine it feels like you're on vacation! the lavish home sunlight lamp could be the most important advance in lamps since the invention of the light bulb! the new lighting technology simulates outdoor sunlight, which is balanced across the entire spectrum of color visible to the human eye. Everything seems so much easier to see. This is the clearest, brightest and most comfortable lighting we have found. Colors appear more vivid and true to life. Black and white contrast is heightened for easier reading. The soft and pure white light is easy on the eyes as it spreads to clearly illuminate your personal space. The flexible Goose neck is fully adjustable to any angle. So you see more comfortably for reading, working, and all closeup tasks and hobbies.
Features- Adjustable neck floor lamp
- Natural light
- On/off switch, bulb Type FML-27W
- Sunlight Floor Lamp
- Color: Black
- Size: 5 ft.
- 5 Feet Tall, Cord Length: 72 inches, 2 prong
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Globe, Polycarbonate Green (VPLCG-100G)
- ILC Replacement for Light Bulb / Lamp 375g30cl/120v/e26sk replacement light bulb lamp (375G30CL/120V/E26SK LIGHT BULB / LAMP)
- SATCO 3 W CA5 1/2 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3661)
- HALO Smd4-Dm Led (SMD4R6930WHDM)
- BEDFORD HOME Bedford Home 72A-0820 Sunlight Floor Lamp; 5 ft. - White (72A-0820)
- BEDFORD HOME Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (72A-1515)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, Black (1017BL)
- MAXIM Library 1-Light 11" Wide Heritage Floor Lamp (12228HR)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202 BRZ European Street Lamp - Bronze (202 BRZ)
- Bedford Home Floor Lamps