Shop All Oven Mitts & Pot Holders
Bedford Home
Bedford Home 69A-64421 Silicone Oven Mitts - Black
Mfr # 69A-64421
Zoro # G203772848
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 69A-64421
- Zoro # G203772848
- UPC # 191344964421
- Country of Origin Unknown
- Category Oven Mitts & Pot Holders
Description
Bedford Home Silicone Oven Mitts are comfortable, durable and designed to provide maximum protection for your safety. The extra-long styling plus the quilted cotton lining provide extra protection for your hands, wrists and forearms. We have added a textured grip surface to both sides of our mitts so that either glove will fit your left or right hand.
Heat Resistant And Water Proof:- Our Silicone Oven Mitts Are
- Food Safe
- Or Pots And Pans
- From The Oven Or Stove.
- Color: Black
- Size: 14.75 inches (Length) X 5.5 inches (Width)
- Material: 100% Silicone Outer, 100% Cotton Lining, 100% Polyester Filling
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSSMANN Blade Fan 8 Cw 36 Plastic (0315470)
- HOSHIZAKI Door, Sliding , Plst, (Pk/2) (502237)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- KITCHENAID Whip, Wire, 7 Qt, S/S, Nsf For - Part# W10600940 (W10600940)
- CAROLINES TREASURES Starry Night Boxer Oven Mitt (SS8496OVMT)
- ANDREAS Zebra Round Silicone Mat Jar Opener trivets 3PK (JO150)
- CAROLINES TREASURES Border Collie In the Kitchen Pair of Pot Holders (CK2169PTHD)
- CAROLINES TREASURES Starry Night Australian Cattle Dog Oven Mitt (SS8407OVMT)
- CAROLINES TREASURES Chihuahua Oven Mitt (SS8325OVMT)
- CAROLINES TREASURES Bloodhound Oven Mitt (7224OVMT)
- CAROLINES TREASURES Louisiana Spices Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8540-1PTHD)
- Bedford Home Oven Mitts & Pot Holders