Shop All Kitchen Towels & Dishcloths
Bedford Home
Bedford Home 69A-39307 12.5 x 12.5 in. Home Kitchen Dish Cloth; Multi-Color - Set of 16
Mfr # 69A-39307
Zoro # G503781250
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bedford Home
- MFR # 69A-39307
- Zoro # G503781250
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Description
Stylishly stock your kitchen and home with this Kitchen Dish Cloth Set by Bedford Home. These versatile dishcloths are made of super absorbent 100% cotton and feature a chic circle weave, providing a modern pattern as well as an enhanced texture for cleaning and drying. This stylish pack of 16 wash cloths feature four attractive colors (red, yellow, teal and green) that can instantly refresh and coordinate with any decor. They can also serve as festive hand towels and make the perfect housewarming gift!
Features- Home Kitchen Dish Cloth
- Set of 16
- Stylishly stock your kitchen and home with this pack of 16 wash cloths that feature four attractive colors (red, yellow, teal and green) that can refresh your kitchen decor or make the perfect housewarming gift!
- These towels feature a soft but absorbent fabric that can easily tackle your washing, drying and cleaning tasks, yet gentle enough for use on hand wash-only cookware or to dry off herbs and vegetables after rinsing.
- Woven from 100% combed cotton loops with a circle weave pattern that is made to prevent unraveling and a well-constructed hem, these truly absorbent washcloths are attractive and practical kitchen helpers.
- This handy dish cloth set is machine washable for added convenience. We suggest washing before their first use in cold water with like colors, tumble dry low and never use bleach on these dish towels.
- Machine Wash Cold with Like Colors, Tumble Dry Low, Do Not Bleach
- Color: (4) Red, (4) Yellow, (4) Teal, (4) Green
- Size: 12.5 x 12.5 in.
- Material: 100% 380GSM Cotton
- Dimension: 12. 5" L x 12. 5" W
- Weight: 1.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGAR FOODS 2 Mil Sugar .1 oz., PK2000 (72142)
- ULTRASOURCE Pump Oil Quart R530 (884755)
- WALCO Teaspoon, Length 6 1/4 In, PK36 (WL2801)
- ALLPOINTS Wire Connectors(Pk 100) Red Pk (851051)
- JOHN RITZENTHALER Kitchen Towel 15x24 Natural, 12PK (10300)
- BETSY DRAKE Betsy Drake KT004 Blue Crab - Female Kitchen Towel (KT004)
- R & R TEXTILE Bar Mop, Ribbed, Cotton, PK12 (51716)
- CAROLINES TREASURES Sailboats on Lake Martin Dish Drying Mat (JMK1055DDM)
- SANRIO Hello Kitty & Friends Collage Tea Towel (860877)
- RITZ Paprika Cotton Kitchen Towel (17583)
- CAROLINES TREASURES Red Beans & Rice Dish Drying Mat (8536DDM)
- Bedford Home Kitchen Towels & Dishcloths