Shop All Mattress Covers and Pads
Bedford Home
Bedford Home 69A-26175 Chair Pad - Charcoal
Mfr # 69A-26175
Zoro # G103772818
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 69A-26175
- Zoro # G103772818
- UPC # 191344326175
- Country of Origin Unknown
- Category Mattress Covers and Pads
Description
Add color to your kitchen with Bedford Home 16 inch x 16 inch memory foam chair pads. Featuring added comfort with their high-density memory foam. The bottom is a non-slip cushion to keep the chair pad in its place without any chance of sliding off chair. Tie backs are additional support to keep chair pad in place.
Features- Polyester Fleece
- Memory foam, stylish and soft surface, transforms the comfort level of a wooden chair
- Chair ties and non-slip bottom prevent pad from sliding, fits square seated chairs
- Chair Pad
- Color: Charcoal
- Dimension: 16 inches (width) x 16 inches (height)
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelves, Legal Size, Black, PK5 (5005BK)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- SALICE Salice SACSR3A99N 106 deg Face Frame 1.25 in. OL 2-Cam Self Close Dowel (SACSR3A99N)
- FLASH FURNITURE Square Natural Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-NATTB-3030-T2222-GG)
- CLEANREST Mattress Encasement, Queen 60x80x9-18 (845168015493)
- REGISTRY MATTRESS COVER TWIN 39X75 (9006P)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- FLASH FURNITURE Capri Comfortable Sleep 2 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Queen (MR-M35-2-Q-GG)
- Bedford Home Mattress Covers and Pads