Shop All Bath and Shower Mats
Bedford Home
Bedford Home 67A-99063 Memory Foam Shag Bath Mat; 2 ft. by 5 ft. - Blue
Mfr # 67A-99063
Zoro # G503685374
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-99063
- Zoro # G503685374
- UPC # 886511899063
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the Bedford Home memory foam Shag bath mat by Bedford Home. Add a bold pop of style with high pile polyester chenille Shag rugs. Featuring a soft and absorbent top layer of polyester chenille and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day.
Features- 100% Polyester
- Super plush polyester chenille
- Memory foam core
- Memory Foam Shag Bath Mat
- Machine wash cold
- Gentle cycle
- Do not bleach
- Line or tumble dry low
- Cool Iron If Necessary
- Color: Blue
- Size: 2 ft. by 5 ft.
- Dimensions: 24 inches x 60 inches x 1.25 inches
- Weight: 3.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Wood Folding Table (WFT5-60R)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- BEDFORD HOME Bedford Home 67A-78485 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Burgundy (67A-78485)
- BEDFORD HOME 2 Piece Memory Foam Bath Mat SetWhite (67A-26549)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Orange (67A-98998)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, White (810554RJH)
- Bedford Home Bath and Shower Mats