Shop All Bath and Shower Mats
Bedford Home
Bedford Home 67A-78591 100 Percent Cotton Trellis Bathroom Mat - 24 x 60 in. - Black
Mfr # 67A-78591
Zoro # G103684784
original price:
$47.75
15% off
new price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-78591
- Zoro # G103684784
- UPC # 886511978591
- Country of Origin China
- Category Bath and Shower Mats
Description
Bedford Home 100% Cotton Trellis Bathroom Mat - 24x60 inches - Silver.
Features- Trellis Pattern for European Regal Feel
- Transparent Anti-Skid Spray Latex Backing, Super Absorbent 100% Egyptian Cotton
- Extremely Soft with Cut Loop Velour Finish
- Machine Wash and Dry
- 100 Percent Cotton Trellis Bathroom Mat
- Color: Black
- Size: 24 x 60 in.
- Large Mat Dimensions: 41 inches (L) x 24.5 inches (W) x 0.5 inch (H)
- Small Mat: 34 inches (L) x 21 inches (W) x 0.5 inch (H)
- Weight: 3.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- BESTAR 28.40" W Lateral File, White, White (65635-2117)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- INTEX AIR MATRESS QN 60X80X18"" (64413ED)
- BEDFORD HOME Foam Viscoelastic Foam Bath Mat (67A-77460)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Orange (67A-98998)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- Bedford Home Bath and Shower Mats