Shop All Bath and Shower Mats
Bedford Home
Bedford Home 67A-78577 100 Percent Cotton Trellis Bathroom Mat - 24 x 60 in. - Silver
Mfr # 67A-78577
Zoro # G803684909
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-78577
- Zoro # G803684909
- UPC # 886511978577
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Bedford Home 100% Cotton Trellis Bathroom Mat - 24x60 inches - Silver.
Features- Trellis Pattern for European Regal Feel
- Transparent Anti-Skid Spray Latex Backing, Super Absorbent 100% Egyptian Cotton
- Extremely Soft with Cut Loop Velour Finish
- Machine Wash and Dry
- 100 Percent Cotton Trellis Bathroom Mat
- Color: Silver
- Size: 24 x 60 in.
- Large Mat Dimensions: 41 inches (L) x 24.5 inches (W) x 0.5 inch (H)
- Small Mat: 34 inches (L) x 21 inches (W) x 0.5 inch (H)
- Weight: 3.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Orange (67A-98998)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- BEDFORD HOME 2 Piece Memory Foam Bath Mat SetWhite (67A-26549)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- NEDIA HOME Nedia Home 27246 18 x 27 in. Cotton Tail Tufted Bath Rug; Coral (27246)
- Bedford Home Bath and Shower Mats