Shop All Bath and Shower Mats
Bedford Home
Bedford Home 67A-78423 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - White
Mfr # 67A-78423
Zoro # G403685399
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-78423
- Zoro # G403685399
- UPC # 886511978423
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Update your bathroom with the chevron 100percent Egyptian cotton 2 piece bathroom mat set. The chevron pattern brings modern elegance right to the bathroom. A transparent anti-skid spray latex backing is added for keeping rugs safely in place. These super absorbent 100percent Egyptian cotton rugs are machine washable. Extremely plush with cut pile velour finish, this bath mat set feels as luxurious as it looks.
Features- Trellis Pattern for European Regal Feel
- Transparent Anti-Skid Spray Latex Backing, Super Absorbent 100% Egyptian Cotton
- Extremely Soft with Cut Loop Velour Finish
- Machine Wash and Dry
- 100 Percent CottonTrellis Bathroom Mat Set
- 2 Piece
- Color: White
- Large Mat Dimensions: 41 inches (L) x 24.5 inches (W) x 0.5 inch (H)
- Small Mat: 34 inches (L) x 21 inches (W) x 0.5 inch (H)
- Weight: 4.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heavy-Duty 30" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-30D-SL)
- DREAMSEAT Office Chair 1000 with St. Louis Blues Logo (XZOC1000-PSNHL42050)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (178BV)
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Orange (67A-98998)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- BEDFORD HOME 2 Piece Memory Foam Bath Mat SetWhite (67A-26549)
- BEDFORD HOME Foam Viscoelastic Foam Bath Mat (67A-77460)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- BEDFORD HOME Bedford Home 67A-77309 Memory Foam Striped Extra Long Bath Mat; 24 by 60 in. - Chocolate (67A-77309)
- HASTINGS HOME Set of 2 Bathroom Rug Set Memory Foam Mats Striped Microfiber, Non-Slip Absorbent Runner (Blue) (555000DGU)
- Bedford Home Bath and Shower Mats