Shop All Bath and Shower Mats
Bedford Home
Bedford Home 67A-77323 Memory Foam Striped Extra Long Bath Mat; 24 by 60 in. - Ivory
Mfr # 67A-77323
Zoro # G003684983
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bedford Home
- MFR # 67A-77323
- Zoro # G003684983
- UPC # 886511777323
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the Memory Foam Extra Long Bath Mat by Bedford Home. Featuring a soft and absorbent top layer and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. This extra long bath mat is perfect for outside the tub or shower, or even in front of the sink.
Features- Soft Absorbent Top Layer, Memory Foam Core, Fast Drying Bottom
- Memory Foam Striped Extra Long Bath Mat
- Machine Wash Cold
- Gentle Cycle
- Do Not Bleach
- Line or Tumble Dry Low
- Cool Iron If Necessary
- Color: Ivory
- Size: 24 by 60 in.
- Backing Material: Polyurethane
- Reversible: No
- Style: Striped
- Dimensions: 60 x 24.25 x .625 inches
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L36"H, VinylSeat, HerculesSeries (FD-BHF-1-ALLGOLD-BN-GG)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49530)
- VERTIFLEX Cart, Standing Workstation, Gray (VF51025)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- BEDFORD HOME 2 Piece Memory Foam Bath Mat SetWhite (67A-26549)
- BEDFORD HOME Foam Viscoelastic Foam Bath Mat (67A-77460)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- Bedford Home Bath and Shower Mats