Shop All Bath and Shower Mats
Bedford Home
Bedford Home 67A-77309 Memory Foam Striped Extra Long Bath Mat; 24 by 60 in. - Chocolate
Mfr # 67A-77309
Zoro # G603684956
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-77309
- Zoro # G603684956
- UPC # 886511777309
- Country of Origin China
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the Memory Foam Extra Long Bath Mat by Bedford Home. Featuring a soft and absorbent top layer and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. This extra long bath mat is perfect for outside the tub or shower, or even in front of the sink.
Features- Soft Absorbent Top Layer, Memory Foam Core, Fast Drying Bottom
- Memory Foam Striped Extra Long Bath Mat
- Machine Wash Cold
- Gentle Cycle
- Do Not Bleach
- Line or Tumble Dry Low
- Cool Iron If Necessary
- Color: Chocolate
- Size: 24 by 60 in.
- Backing Material: Polyurethane
- Reversible: No
- Style: Striped
- Dimensions: 60 x 24.25 x .625 inches
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- BUNN Dechaffer Plate, Spring Steel (05995.0000)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- BEDFORD HOME Foam Viscoelastic Foam Bath Mat (67A-77460)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- BEDFORD HOME Bedford Home 67A-78485 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Burgundy (67A-78485)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- INTERDESIGN iDesign 34 in. L X 21 in. W Gray Microfiber Polyester Bath Spa Rug (17058)
- Bedford Home Bath and Shower Mats