Shop All Bath Towels
Bedford Home
Bedford Home 67A-31183 Ribbed Cotton 10 Piece Towel Set - Brick
Mfr # 67A-31183
Zoro # G603684253
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-31183
- Zoro # G603684253
- UPC # 886511931183
- Country of Origin Unknown
- Category Bath Towels
Description
Pure 100percent cotton Terry is woven into a plush ribbed bath towel for a luxurious, spa-worthy towel that has exceptional ribbed pile that is subtly soft, yet invigorating against the skin. This 10 piece ribbed towel set will add contemporary style to any bathroom decor with its elegant design. Fingertip towels are included to enhance your powder room decor.
Features- Woven 100Percent Cotton, soft sculpted fabrication, 525 GSM, machine wash
- Ribbed Cotton Towel Set
- 10 Piece
- Color: Brick
- Material: Cotton
- Weight: 3.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Kids Hand Tufted Square RugBlue & Ivory 5 x 5 ft. (SFK912E-5SQ)
- CASTERHQ 2" DINETTE Chair Caster (50MM), 1 Piece, 90 LBS Capacity PER Caster (2IDCCSO4)
- LORELL 15" W Lorell Metal Vertical File, Black (LLR60653)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- CALIFORNIA CABANA Towels 30 x 70 - Beige , 4PK (CABANA-BG)
- TRUE COLORS True Color Burgundy Bath Towels , 12PK (BATH-BURGUNDY)
- KOHLER Turkish Bath Linens Washcloth With Tatami Weave, 13" X 13" (31509-TA-58)
- LAGASSESWEET OM Scott Multi-Fold Hand Towel (KCC01804)
- MONARCH Chaise Lounge Covers Blue, 2PK (CC-HS3085BL-2PK)
- ASTON & ARDEN Turkish STRIPED Brown Bath Towels, 2PK (BT-STT-3060-18-SND)
- CALI CABANA Towels - Grey , 4PK (CALICABANA-GRY)
- Bedford Home Bath Towels