Shop All Bath Towels
Bedford Home
Bedford Home 67A-31121 Ribbed Cotton 10 Piece Towel Set - Seafoam
Mfr # 67A-31121
Zoro # G703684252
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-31121
- Zoro # G703684252
- UPC # 886511931121
- Country of Origin Unknown
- Category Bath Towels
Description
Pure 100percent cotton Terry is woven into a plush ribbed bath towel for a luxurious, spa-worthy towel that has exceptional ribbed pile that is subtly soft, yet invigorating against the skin. This 10 piece ribbed towel set will add contemporary style to any bathroom decor with its elegant design. Fingertip towels are included to enhance your powder room decor.
Features- Woven 100Percent Cotton, soft sculpted fabrication, 525 GSM, machine wash
- Ribbed Cotton Towel Set
- 10 Piece
- Color: Seafoam
- Material: Cotton
- Weight: 3.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Out Twist Photo Sensor (L4700WD)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MW)
- BETTER LIVING Trio 14.7 Wall Mount Touch Free Liquid Shampoo/Soap Dispenser (76334-1)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- MADISON PARK Cotton Bath Towel Set, Grey - 6 Piece (MP73-5137)
- ASTON & ARDEN Beach Towels Blue/Green ( 1 Each) (BT-PINSTR-25BG)
- ROYAL TRADING Wash Cloth Economy Terry, 12 x 12 x 100, 12PK (1001320)
- HASTINGS HOME 6-piece 100 Percent Cotton Towel Set With 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Seafoam) (523773KRS)
- MARTEX SOVEREIGN Wash Towel, Dobby, Ecru, 1-1/2 lb., PK12 (7132346)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- SUPERIOR Superior 900GSM-H BTOWEL LB 900 Gsm Egyptian Cotton Bath Towel Set - White With Light Blue Border; 2 Pieces (900GSM(H) BTOWEL LB)
- Bedford Home Bath Towels