Bedford Home 67A-27599 6 Piece Cotton Deluxe Plush Bath Towel Set - Navy
Mfr # 67A-27599
Zoro # G903685479
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-27599
- Zoro # G903685479
- UPC # 886511927599
- Country of Origin Unknown
- Category Bath Towels
Description
Bring hotel or spa quality luxury to your home with the 6-Piece Cotton Bath Towel Set by Bedford Home. This bath set is mad of 100% soft, sculpted cotton and includes two each of body towels, hand towels and washcloths. Each towel features a Chevron pattern that will add contemporary style to your guest or master bathroom d cor. The body towels are 54" long, making them long enough to wrap yourself up. The cotton has a soft texture that is gentle on your skin and makes you feel pampered with every bath or shower. The towels are super absorbent to dry you quickly and comfortably, and are thick, but not too heavy or cumbersome to use. These towels would make a great addition to either your own d cor or would make a nice wedding or housewarming gift. For the best experience, wash the towels before the first use. They’re machine washable in cold water and can be tumble dried on low heat.
Features- Cotton Deluxe Plush Bath Towel Set
- 6-Piece
- Color: Navy
- Materials: Memory Foam and Faux Linen Fleece
- Dimension: 60" L x 24.5" W x .75" Thick
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Brown Plastic Tabletop Clock (20052DB-4435)
- HILLMAN 58 10 Blued Cut Tack (122595)
- BAXTON STUDIO Keagan Mid-Century Modern Transitional Walnut Brown Finished Wood Full Size Platform Bed (184-11045-Zoro)
- TRUE Cutting Board, Poly, 72" x 19" x 1/2" (810838)
- SUPERIOR Superior ZT BTOWEL JD Zero Twist Cotton Bath Towel Set - Jade; 2 Pieces (ZT BTOWEL JD)
- INFINITI Deluxe Prem BathTowel 22x44 6Lbs Wh, 12PK (1005120)
- MARTEX SOVEREIGN Bath Towel, 27 x 50 In, Ecru, PK12 (7132353)
- BRONDELL Nebia Recycled Cotton Bath Towel Navy (BR-BATHTWL-NAV)
- KEMP USA Gym Towel, White, 20X40 (10-613)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- MAGELLAN 13 x 13 Washcloths , 12PK (MAG1313-1.5)
- Bedford Home Bath Towels