Shop All Pillows
Bedford Home
Bedford Home 67A-27588 Modern Throw Pillow Eggplant
Mfr # 67A-27588
Zoro # G103726866
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-27588
- Zoro # G103726866
- UPC # 192055427588
- Country of Origin Unknown
- Category Pillows
Description
Pamper your feet by stepping out of the shower and onto the soft Reversible Bath Mat Set by Bedford Home.
Specifications- Material: 100% Cotton
- GSM: 2575
- Over Sized Rug: Length 35 inches, Width 22 inches, Height .5 inches.
- Dimension: Standard Rug Length 25 inches, Width 18 inches, Height .5 inches
- Weight: 4.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair (B8551-BK)
- OFFICE STAR Task Chair, Mesh, 18" to 22-1/4" Height, Adjustable Arms, Black (5560)
- INVISIDOOR Secret Book Latch for InvsiDoor Bookcase (ID.LATCH-BOOK.08)
- BEVCO Polyurethane Drafting Chair, 15" to 20", No Arms, Black (7001D-3750S/5)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- CAROLINES TREASURES Carolines Treasures SB3039PW1818 18 x 18 in. Mermaids And Mermen Mermaid Tail Indoor & Outdoor Fabric Decorative Pillow (SB3039PW1818)
- HOMEROOTS Nubby Textured Modern Throw Pillow, Red (403132)
- CAROLINES TREASURES Carolines Treasures 8745PW1414 Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (8745PW1414)
- CAROLINES TREASURES Carolines Treasures BB1579PW1216 Christmas Tree & Pomeranian Fabric Decorative Pillow (BB1579PW1216)
- CAROLINES TREASURES Carolines Treasures BB2371PW1216 Merry Christmas Carolers Beagle Tricolor Canvas Fabric Decorative Pillow (BB2371PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- Bedford Home Pillows