Bedford Home 67A-27582 6 Piece Cotton Deluxe Plush Bath Towel Set - Green
Mfr # 67A-27582
Zoro # G603685335
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-27582
- Zoro # G603685335
- UPC # 886511927582
- Country of Origin China
- Category Bath Towels
Description
Bring hotel or spa quality luxury to your home with the 6-Piece Cotton Bath Towel Set by Bedford Home. This bath set is mad of 100% soft, sculpted cotton and includes two each of body towels, hand towels and washcloths. Each towel features a Chevron pattern that will add contemporary style to your guest or master bathroom d cor. The body towels are 54" long, making them long enough to wrap yourself up. The cotton has a soft texture that is gentle on your skin and makes you feel pampered with every bath or shower. The towels are super absorbent to dry you quickly and comfortably, and are thick, but not too heavy or cumbersome to use. These towels would make a great addition to either your own d cor or would make a nice wedding or housewarming gift. For the best experience, wash the towels before the first use. They’re machine washable in cold water and can be tumble dried on low heat.
Features- Cotton Deluxe Plush Bath Towel Set
- 6-Piece
- Color: Green
- Materials: Memory Foam and Faux Linen Fleece
- Dimension: 60" L x 24.5" W x .75" Thick
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- LEARNING RESOURCES 20-Second Handwashing Timer, 2PK (4361)
- ROBOT COUPE Safety Rod Assembly (39214)
- LORELL Leather Executive Chair, Padded Arms, Black, Silver (LLR60620)
- MAGELLAN 16 x 30 Hand Towels , 12PK (MAG1630-4.5)
- KD CUNA Marvel Bright Character Logo Oversized Beach Towel (KD3073942)
- ELITE PEARL 16 x27 Hand Towels , 12PK (INST-1627-3)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Face Towel Set Seafoam (900GSM FACE SE)
- R & R TEXTILE Bath Towel, 24x50 In., White, PK12 (62420)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (White/Black) (862581VMR)
- POWER TOWELS Gym Power Bath Towels Grey Center stripe 22 x44 , 12PK (PWR-2244-6GYCS)
- Bedford Home Bath Towels