Bedford Home 67A-27568 6 Piece Cotton Deluxe Plush Bath Towel Set - Burgundy
Mfr # 67A-27568
Zoro # G003685348
Product Information
- Brand Bedford Home
- MFR # 67A-27568
- Zoro # G003685348
- UPC # 886511927568
- Country of Origin China
- Category Bath Towels
Description
Bring hotel or spa quality luxury to your home with the 6-Piece Cotton Bath Towel Set by Bedford Home. This bath set is mad of 100% soft, sculpted cotton and includes two each of body towels, hand towels and washcloths. Each towel features a Chevron pattern that will add contemporary style to your guest or master bathroom d cor. The body towels are 54" long, making them long enough to wrap yourself up. The cotton has a soft texture that is gentle on your skin and makes you feel pampered with every bath or shower. The towels are super absorbent to dry you quickly and comfortably, and are thick, but not too heavy or cumbersome to use. These towels would make a great addition to either your own d cor or would make a nice wedding or housewarming gift. For the best experience, wash the towels before the first use. They’re machine washable in cold water and can be tumble dried on low heat.
Features- Cotton Deluxe Plush Bath Towel Set
- 6-Piece
- Color: Burgundy
- Materials: Memory Foam and Faux Linen Fleece
- Dimension: 60" L x 24.5" W x .75" Thick
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER Cordless GII Morningstar 1 in. Light Filtering Mini Blind - 59 x 64 in. - White (EY2511925)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- BESTAR Pur 65W Queen Murphy Bed in rustic brown (26184-000009)
- BOSS Task Chair, Adjustable, Black (B996)
- R & R TEXTILE Hand Towel, 16x27 In, White, PK12 (51610)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, Ecru, PK12 (7132355)
- DYNAREX Premoistened Adult Washcloths - 9" x 13" - Tub (1318)
- 5 STAR HOTEL COLLECTION Bath Towel, 30 x 56 In, White, PK12 (7132199)
- 1888 MILLS HAND TOWEL 16X32 WHITE PIMA, 12PK (H555-U-WHT-1-MAGN)
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, White, PK12 (7132241)
- 1888 MILLS Bath Towel, 24x50, 12PK (B650-U-WHT-1-DP20)
- Bedford Home Bath Towels