Bedford Home 67A-27551 6 Piece Cotton Deluxe Plush Bath Towel Set - Brick
Mfr # 67A-27551
Zoro # G803685340
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-27551
- Zoro # G803685340
- UPC # 886511927551
- Country of Origin China
- Category Bath Towels
Description
Bring hotel or spa quality luxury to your home with the 6-Piece Cotton Bath Towel Set by Bedford Home. This bath set is mad of 100% soft, sculpted cotton and includes two each of body towels, hand towels and washcloths. Each towel features a Chevron pattern that will add contemporary style to your guest or master bathroom d cor. The body towels are 54" long, making them long enough to wrap yourself up. The cotton has a soft texture that is gentle on your skin and makes you feel pampered with every bath or shower. The towels are super absorbent to dry you quickly and comfortably, and are thick, but not too heavy or cumbersome to use. These towels would make a great addition to either your own d cor or would make a nice wedding or housewarming gift. For the best experience, wash the towels before the first use. They’re machine washable in cold water and can be tumble dried on low heat.
Features- Cotton Deluxe Plush Bath Towel Set
- 6-Piece
- Color: Brick
- Materials: Memory Foam and Faux Linen Fleece
- Dimension: 60" L x 24.5" W x .75" Thick
- Weight: 3.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 35 x 72 in. - White (WO2513317)
- ALATERRE FURNITURE Windsor Wood Slat Twin Bed, Driftwood Gray (ANWI1032)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-054-13)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Face Towel Set Latte (900GSM FACE LA)
- R & R TEXTILE Hand Towel, 16x27 In, Burgundy, PK12 (71626)
- BETSY DRAKE Betsy Drake GT793 20 x 20 in. Christmas Bells Guest Towel (GT793)
- 1888 MILLS Towel Bath XL 27x54 17lb Beige, 12PK (B877-U-VBG-1-8000)
- CALI CABANA Towels - Blue , 4PK (CALICABANA-BLU)
- CALI CABANA Towels Grey, 40PK (CALICABANA-GRY)
- HASTINGS HOME Hastings Home 100% Cotton Hotel 6 Piece Towel Set - Silver (189181IMB)
- Bedford Home Bath Towels