Shop All Bath and Shower Mats
Bedford Home
Bedford Home 67A-26563 2 Piece Memory Foam Bath Mat Set; Blue
Mfr # 67A-26563
Zoro # G303684140
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-26563
- Zoro # G303684140
- UPC # 886511526563
- Country of Origin China
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the 2 Piece Memory Foam Bath Mat Set by Bedford Home. Featuring a soft and absorbent top layer and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. Includes one over sized and one standard sized rug with fast dry bottom.
Features- Soft Absorbent 100% Microfiber Top Layer, Fast Dry Bottom
- Memory Foam Core, Fast Drying, Super Soft to the touch
- Memory Foam Bath Mat Set
- 2-Piece
- Color: Blue
- Backing Material: Polyurethane
- Reversible: No
- Includes: 1 Over Sized Bath Mat
- Dimensions: 32.25 x 20.25 x .625 inches
- Standard Sized Bath Mat Dimensions: 24.5 x 17 x .625 inches
- Weight: 2.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, Twin (GP130106)
- MANTUA Bed Base, Metal, Full Size, 6" H, Black (J6MB46 BC)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Orange (67A-98998)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- BEDFORD HOME Bedford Home 67A-77309 Memory Foam Striped Extra Long Bath Mat; 24 by 60 in. - Chocolate (67A-77309)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- ZENITH PRODUCTS Zenith Products White Rubber Bath Mat 77WW (77WW)
- Bedford Home Bath and Shower Mats