Shop All Bath and Shower Mats
Bedford Home
Bedford Home 67A-23444 24 x 59 in. Memory Foam Extra Long Bath Mat by Woven Jacquard Fleece - White
Mfr # 67A-23444
Zoro # G503685022
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-23444
- Zoro # G503685022
- UPC # 191344523444
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Features
- Memory foam bath mat
- Super soft and absorbent, non-slip backing, machine washable
- Memory Foam Extra Long Bath Mat by Woven Jacquard Fleece
- Color: White
- Size: 24 x 59 in.
- Material: 280 GSM woven jacquard fleece
- Dimension: 59 inches (length) x 24 inches (width) x 0.25 inches (height)
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE STATION, CHARGING, 10 DEVICE (TRPCSD1006AC)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2424)
- BESTAR Prestige + 16W Add-On Pedestal, Bark Grey & Slate (99620-000047)
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 26" Table Slide (26" Opening) in Soft Maple PR (9062M)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Orange (67A-98998)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- BEDFORD HOME 2 Piece Memory Foam Bath Mat SetWhite (67A-26549)
- MADISON PARK SIGNATURE Madison Park Marshmallow Memory Bath Rug, White - 24 x 40 in. (MPS72-163)
- Bedford Home Bath and Shower Mats