Shop All Bath Towels
Bedford Home
Bedford Home 67A-01875 100 Percent Cotton Hotel 6 Piece Towel Set - Brick
Mfr # 67A-01875
Zoro # G303685369
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-01875
- Zoro # G303685369
- UPC # 886511801875
- Country of Origin Unknown
- Category Bath Towels
Description
These pure cotton towels and washcloths are extremely soft and absorbent. The Bedford Home 6 piece 100% Cotton towel set will add a touch of elegance to any decor. This 6 piece set provides a luxurious hotel experience.
Features- 100 Percent Cotton Hotel Towel Set
- 6 Piece
- Wash before first use
- Machine wash warm with like colors
- Do not bleach
- Tumble dry
- 2 Bath Towels (28 Inch x 54.5 Inch)
- 2 Hand Towels (16.5 Inch x 28.5 Inch), 2 Washcloths (13.5 Inch x 13.5 Inch)
- Color: Brick
- Material: 100% Cotton Towel Set
- Style: Hotel
- Weave Type: Terry Cloth
- Weight: 3.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Paddington Series Gray Fabric Tufted Chair (2-QY-A08-GY-GG)
- BOSS OFFICE PRODUCTS Boss Office Products B8871-BK Executive Hinged Arm Chair; Black (B8871-BK)
- FLOORTEX Chair Mat 45"x53", Rectangular Shape, Clear, for Hard Floor (PF1213425EV)
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- HASTINGS HOME Combed Cotton 6-piece Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths | Brick Orange (344565CBZ)
- 5 STAR HOTEL COLLECTION Wash Towel, 13 x 13 In, White, PK48 (7132201)
- ASTON & ARDEN Turkish SOLID Light Grey Bath Towels, 2PK (BT-TS-3060-18-GRY)
- 1888 MILLS CROWN TOUCH HAND TOWEL, 16X30, 12PK (H857-U-VBG-1-CT20)
- HASTINGS HOME Hastings Home 100% Cotton Hotel 6 Piece Towel Set - Silver (189181IMB)
- R & R TEXTILE Wash Cloth, 13x13 In, Beige, PK12 (X03130)
- Bedford Home Bath Towels