Shop All Bath Towels
Bedford Home
Bedford Home 67A-01837 100 Percent Cotton Hotel 6 Piece Towel Set - Green
Mfr # 67A-01837
Zoro # G603685410
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-01837
- Zoro # G603685410
- UPC # 886511801837
- Country of Origin Unknown
- Category Bath Towels
Description
These pure cotton towels and washcloths are extremely soft and absorbent. The Bedford Home 6 piece 100% Cotton towel set will add a touch of elegance to any decor. This 6 piece set provides a luxurious hotel experience.
Features- 100 Percent Cotton Hotel Towel Set
- 6 Piece
- Wash before first use
- Machine wash warm with like colors
- Do not bleach
- Tumble dry
- 2 Bath Towels (28 Inch x 54.5 Inch)
- 2 Hand Towels (16.5 Inch x 28.5 Inch), 2 Washcloths (13.5 Inch x 13.5 Inch)
- Color: Green
- Material: 100% Cotton Towel Set
- Style: Hotel
- Weave Type: Terry Cloth
- Weight: 3.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 59" W, White, Vinyl (493N60)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- EREPLACEMENTS Ereplacements SC-NZ90T Sony Clie NZ90 Travel Charger (SC-NZ90T)
- 1888 MILLS Hand Towel, Sweet South, 12PK (H529-U-WHT-1-SS00)
- ROYAL TRADING Economy Hand Towel, 8614 Bl 15 x 25, 12PK (1021130-WT)
- HASTINGS HOME Combed Cotton Rice Weave 6-piece Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths |Silver Gray (328054KBU)
- 1888 MILLS Towel Bath XL 27x54 17lb Beige, 12PK (B877-U-VBG-1-8000)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Navy, PK 2 (QI004004.NV.2)
- MONARCH Salon Towels 16 x 28 Charcoal , 12PK (BB-1628-3CHA)
- MONARCH Salon Towels Jr Hunter , 12PK (BBJ-1627-2.5HUN)
- Bedford Home Bath Towels