Shop All Bath and Shower Mats
Bedford Home
Bedford Home 67A-01752 100 Percent Cotton 2 Piece Reversible Rug Set - Blue
Mfr # 67A-01752
Zoro # G503685428
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 67A-01752
- Zoro # G503685428
- UPC # 886511801752
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the 100% cotton 2 piece reversible rug set. Super soft, high pile plush and 100% cotton loops keep your feet comfortable and your bathroom floor dry. Includes one over sized and one standard sized rug.
Features- 100% Cotton
- 2 Piece Reversible Rug Set, High Pile Plush and Super Soft Loops
- Absorbent, 100% Egyptian Cotton, GSM 2600, Made in India
- 100 Percent CottonReversible Rug Set
- 2 Piece
- Color: Blue
- Standard Rug: Length 25 Inch, Width 18 Inch, Height .5 Inch
- Over Sized Rug: Length 35 Inch, Width 22 Inch, Height .5 Inch
- Weight: 4.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- TRADEMARK GAMEROOM Coca-Cola Clock w/Chrome Finish - 1930s Style - 11.75 inches (COKE-1300-30S)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 5 29/32 in (150 mm), Stainless Steel, PK 4 (555150170)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- BEDFORD HOME Bedford Home 67A-77309 Memory Foam Striped Extra Long Bath Mat; 24 by 60 in. - Chocolate (67A-77309)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Orange (67A-98998)
- BEDFORD HOME Foam Viscoelastic Foam Bath Mat (67A-77460)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- BEDFORD HOME Bedford Home 67A-78485 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Burgundy (67A-78485)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug Wave Pattern, for Home (Ivory) (601795WTT)
- Bedford Home Bath and Shower Mats