Shop All Sheets and Pillow Cases
Bedford Home
Bedford Home 66A-97557 Embossed Sheet Set - 90 x 102 in.
Mfr # 66A-97557
Zoro # G603907529
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-97557
- Zoro # G603907529
- UPC # 886511897557
- Country of Origin Unknown
- Category Sheets and Pillow Cases
Description
With a luxuriously soft 90 gsm construction, these sheets assure a comfortable sleep. These brushed microfiber sheets are soft to the touch, making you feel right at home. The subtle embossed pattern adds interest and depth to your bed set.
Features- 4 piece Queen fitted sheet
- Embossed Sheet Set
- Machine wash
- Cold water
- Tumble dry low
- Do not bleach
- Material: 100% polyester brushed Microfiber
- GSM: 90
- Fitted Sheet: 60 inches x 80 inches +14 inches
- 2 Pillowcases: 20 inches x 30 inches
- Flat Sheet: 90 inches x 102 inches
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTINGTON OXFORD Huntington Oxford 6 Shelf 72"H Wood Bookcase in Wheat (IMHO3672W)
- SAFAVIEH Soho Hand Tufted Rectangle RugRed 2 ft.6 in. x 12 ft. (SOH812A-212)
- GLOBAL INDUSTRIAL Armless Mesh Back Office Chair, Vinyl, Black (695644V)
- FLASH FURNITURE 30" Black Backless Metal Stool (CH-31320-30-BK-WD-GG)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Ogee Pattern and Tasseled Top with Filler, Green (QI004313.GN.K)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- DRYFAST Fitted Sheet, Queen Size, 80 in. L, PK6 (1A29715)
- HASTINGS HOME Set of 2 Satin Microfiber Pillowcase Covers for Hair and Skin, Hidden Zippered, Silver Gray, King (753705JDK)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Navy (1300)
- MARTEX Sheet, XL Twin, 39" W, 80" L, PK6 (1A30181)
- JR PRODUCTS JR Products 81705 Pleated Shade Hold Down (81705)
- Bedford Home Sheets and Pillow Cases