Shop All Sheets and Pillow Cases
Bedford Home
Bedford Home 66A-82788 Microfiber Sheets Set; Taupe; Twin Size & Extra Large - 3 Piece
Mfr # 66A-82788
Zoro # G203907752
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-82788
- Zoro # G203907752
- UPC # 192055382788
- Country of Origin Unknown
- Category Sheets and Pillow Cases
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the Brushed Microfiber Sheets, 3 Piece by Lavish Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy embroidered design perfect for a guest room, as a gift, or for yourself!.
Features- Microfiber Sheets Set
- 3 Piece
- The Twin Extra Long Fitted Sheet Is Fully Elasticized With Deep Pockets Up To 15" To Prevent Sheets From Pulling Up In The Middle Of The Night. These Durable And Lightweight Sheets Provide Restful Sleep And Maintain Shape Around A Mattress.
- Color: Taupe
- Size: Twin Size & Extra Large
- Materials: 100% Polyester Hypoallergenic Brushed Microfiber
- Weight: 2.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Nightstand (176-11249-Zoro)
- HERITAGE LACE SP-1420C Floret 72 X 72 Shower Curtain (6290W-OC)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- TRADEMARK FINE ART Mandy Disher 'Nemorosa Nirvana' Canvas Art, 30x47 (1X07646-C3047GG)
- HOTEL GRAND 1000tc Pinstripe Sheet Set, Navy, King (652518)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Navy (1300)
- WATERFORD HOME Down Alternative Comforter - Twin - Grey (2011)
- MARTEX Sheet, King, Thread T300, 12" Pocket, PK6 (1A38226)
- HASTINGS HOME Pillow Protector Cover Standard (725168YYE)
- MARTEX Pillowcase, Standard, Bone, 44" W, 35"L, PK12 (1A05355)
- HOTEL GRAND 1000TC Cotton Down Comforters, Green, King (021279)
- Bedford Home Sheets and Pillow Cases