Shop All Sheets and Pillow Cases
Bedford Home
Bedford Home 66A-80637 Embossed Stripe Brushed Microfiber Sheet Set with Deep Pocket Fitted Sheet & 2 Pillowcases; Light Blue; King Size - 4 Piece
Mfr # 66A-80637
Zoro # G103872068
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-80637
- Zoro # G103872068
- UPC # 194189480637
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the Embossed Stripe Brushed Microfiber Sheet Set by Bedford Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classic embossed design perfect for a guest room, as a gift, or for yourself! LHC. Your style, your home.
Features- Quality Fit
- Classic Design
- Easy Care
- 4 Piece
- Color: Light Blue
- Size: King
- Dimension: 102" x 105" x 0.2"
- Weight: 3.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (17549)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Grey (MKFTM6024GY)
- CALIFORNIA CABANA Towels 30 x 70 - Blue , 4PK (CABANA-BL)
- INFINITY INSTRUMENTS Metro - 9in Green Office Wall Clock, Battery Operated (14220GR-3364)
- HASTINGS HOME Roasting Pan with Flat Rack Nonstick Oven Roaster, Drain Tray for Fat and Grease Kitchen Cookware (247602ITR)
- HOTEL PENINSULA Wrinkle Resistant Solid Sheet Set, Chocolate, Full (670221)
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Ivory (1300)
- KATHY IRELAND Cool Max 6 Piece Ultra Soft Sheet Set - Full - White (1266FLWH)
- SUPERIORÂ 530 Thread Count Egyptian Cotton King Sheet Set Solid Light Blue (530KGSH SLLB)
- LULWORTH T180 FITTED Bed Sheets QUEEN , 6PK (T180-608012)
- Bedford Home Sheets and Pillow Cases