Shop All Sheets and Pillow Cases
Bedford Home
Bedford Home 66A-80590 Embossed Stripe Brushed Microfiber Sheet Set with Deep Pocket Fitted Sheet & 2 Pillowcases; Gray; Queen Size - 4 Piece
Mfr # 66A-80590
Zoro # G103872105
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-80590
- Zoro # G103872105
- UPC # 194189480590
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the Embossed Stripe Brushed Microfiber Sheet Set by Bedford Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classic embossed design perfect for a guest room, as a gift, or for yourself! LHC. Your style, your home.
Features- Quality Fit
- Classic Design
- Easy Care
- 4 Piece
- Color: Gray
- Size: Queen
- Dimension: 90" x 102" x 0.2"
- Weight: 2.87 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair Black - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BK-GG)
- LORELL Arctic Series Stack Chairs Foam Black, Fabric Seat, PK2 (42948)
- HOMELEGANCE Tamsin Night Stand (1616-4)
- ADMIRAL Bath Towels 24x48 , 12PK (ADML-2448-8)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Chocolate, Queen (653414)
- BAMBOO COMFORT 4 Piece Luxury Solid Sheet Set - Twin - Ivory (1112)
- BIBB HOME Silky Satin 4 Piece sheet set - Twin XL - Ivory (1173TWXLIV)
- MARTEX Pillowcase, Queen, White, 44" W, 39" L, PK12 (1A30168)
- ELLE 1200tc Double Hemstitch Sheet Set, Green, Cal King (EL652135)
- MARTEX Fitted Sheet, 54x80x12", PK12 (1S49395)
- IMAGEWARE SYSTEMS, INC True North - Sleep Philosophy TN20-0225 Cozy Flannel Sheet Set; Aqua French Bulldog - King (TN20-0225)
- Bedford Home Sheets and Pillow Cases