Shop All Sheets and Pillow Cases
Bedford Home
Bedford Home 66A-80576 Embossed Stripe Brushed Microfiber Sheet Set with Deep Pocket Fitted Sheet & 2 Pillowcases; Ivory; King Size - 4 Piece
Mfr # 66A-80576
Zoro # G103872075
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-80576
- Zoro # G103872075
- UPC # 194189480576
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the Embossed Stripe Brushed Microfiber Sheet Set by Bedford Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classic embossed design perfect for a guest room, as a gift, or for yourself! LHC. Your style, your home.
Features- Quality Fit
- Classic Design
- Easy Care
- 4 Piece
- Color: Ivory
- Size: King
- Dimension: 102" x 105" x 0.2"
- Weight: 1.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Mahogany (MKTRCT6024MH)
- ZORO SELECT Hanging Clamp, Holds 36" Sheets, PK6 (5W272)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- DISC-O-BED Sheet, fits Kid-O-Bunk (50017-K)
- MARTEX Sheet, XL Twin, Bone, 9" Pocket, 39" W, PK6 (1A05432)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- GFANCY FIXTURES Lavish Home Series 1200 3 Piece Twin Sheet Set White (GF7394)
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- GIGA TENTS Gigatent ST 004 Spray Tanning Pop Up Tent (ST 004)
- CAROLINES TREASURES Carolines Treasures 8337PILLOWCASE 20.5 x 30 in. Mermaid Moisture Wicking Fabric Standard Pillow Case (8337PILLOWCASE)
- Bedford Home Sheets and Pillow Cases