Bedford Home 66A-70558 Harbor Town Veranda Hypoallergenic Polyester Microfiber with Shams 3 Piece Quilt & Bedding Set; Full & Queen Size
Mfr # 66A-70558
Zoro # G603956961
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-70558
- Zoro # G603956961
- UPC # 193420870558
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Dress your bed lavishly with the 2-Piece "Harbor Town" Coastal Print Quilt and Bedding Set by Bedford Home. This set features an exclusive modern design by Heather Dutton featuring a coastal themed face and traditional polka dot reverse and includes matching pillow sham. The quilt is made with 100% polyester filling to provide the same warmth and comfort as down without triggering allergies. The bedspread and shams are breathable and lightweight enough for a luxurious and cozy experience all year-round. Both the quilt and shams are machine washable to help keep them beautiful and soft, night after night. Bedford Home. Your style, your home.
Features- Harbor Town Veranda Hypoallergenic Polyester Microfiber with Shams Quilt and Bedding Set
- 3-Piece
- This bedding set comes with a polyester microfiber quilt and two matching pillow shams. The quilt and shams are sure to provide a luxurious and cozy sleep experience.
- Size: Full & Queen Size
- Materials: 100% Polyester
- Weight: 6.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA Curved Reception Desk with Counter, 72”W x 32”D x 46”H, Gray/Cherry (ZUC290)
- CASTERHQ 2" DINETTE Chair Caster (50MM), 1 Piece, 90 LBS Capacity PER Caster (2IDCCSO4)
- SECO Poster Snap Frame, 8.5" x 11", Black (SN8511BLACK)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A1-RC)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- MARTHA STEWART White Goose Down & Feather Comforter, White, Twin (MS006544)
- Bedford Home Bedspreads and Comforters