Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-63156 3 Piece Mallory Quilt Set; King Size
Mfr # 66A-63156
Zoro # G903684007
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-63156
- Zoro # G903684007
- UPC # 886511863156
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Reinvent your room with the Mallory quilt set by Bedford home. Add flare to any bedroom with bright colors and bold patterns. The soft microfiber patchwork quilt features classic floral, paisley and Victorian patterns in complimentary bright reds and blues, and soft, warm beiges and creams, creating a subtle Americana bedroom set. Includes a standard sham in the same bold print.
Features- Mallory Quilt Set
- 3 Piece
- 1 quilt and 2 pillow shams
- Size: King Size
- Cover: 100% Polyester/Filling: 50% Cotton/50% Polyester
- Filling: 50percent cotton, 50percent polyester
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING 6800 Series Height Adj Metal Seat Stool, 18in.-24in. Seat Ht, Persian Blue Seat/Gray Base (682502)
- LEGO FLOWER BOUQET 756PC (10280)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Mahogany (LBC361230-MAH)
- WE'RE IT Mesh it, Twyst Series Flex Mesh Task Chair, Antimicrobial, Adjustable Arms, Seat Slide & Black Frame (EM5225AM-MBLK)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BILT-RITE MASTEX HEALTH Bed Wedge - Large (FW102)
- HASTINGS HOME Down Alternative Comforter, Hypoallergenic Microfiber Cover, All Season Blanket (King, White) (872281FUU)
- Bedford Home Bedspreads and Comforters