Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose
Mfr # 66A-41728
Zoro # G503902013
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-41728
- Zoro # G503902013
- UPC # 191344641728
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Enhance any bed or room with the elegant and stylish Reversible Evelyn 3-Piece Quilt Set by Bedford Home. The reversible design with a modern multicolor side and bold contemporary side, allows you to decorate any bedroom to your exact mood at any time and offers you with multiple home d cor options. The soft microfiber material gives you a luxury silky feel that provides a comfortable and restful sleep. This set will surely bring life and comfort to your bedroom!.
Features- Full & Queen Size Quilt Bed Set, Reversible Microfiber Quilt Bedding Set With Shams
- 3 Piece
- Color: Pink Rose
- Size: Full & Queen Size
- Meterial: 60% Cotton; 40% Polyester
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 2 Drawer File Cabinets, Black (H33820R.L.P)
- BESTAR Queen Wall Bed Kit, Nebula, White, 115" (25884-17)
- VULCAN HART Orifice Hood Lp (00-418051-00053)
- SIGNMISSION Beer Zone Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999947)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- BEDFORD HOME Bedford Home 66A-70534 Enchanted Hypoallergenic Breathable Polyester Microfiber Modern Floral Comforter with Pillow Shams 3 Piece Set; King Size (66A-70534)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- MARTEX MAINSPREADS Home Terrace Queen Bedspread, 100x118" (1C76010)
- MADISON PARK Madison Park MPE12-644 Hayden Reversible Stripe Duvet Cover Mini Set - Grey; King Size & Cal King Size (MPE12-644)
- Bedford Home Bedspreads and Comforters