Bedford Home 66A-34984 Soft Hypoallergenic Long Pile Faux Rabbit Fur Blanket with Sherpa Back for Couch Throw Luxurious; 60 x 70 in. - White
Mfr # 66A-34984
Zoro # G803684831
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-34984
- Zoro # G803684831
- UPC # 193420934984
- Country of Origin Unknown
- Category Blankets
Description
Create an inviting look in any room by bringing luxurious comfort and style to your home with the Bedford Home Faux Fur Throw Blanket. The blanket features a classic, yet elegant look in a neutral Chiffon Whitetone that can complement most home d cor styles and color schemes. It is exceptionally fashioned from quality materials for luxurious comfort. The front is made from high-grade long pile, shaggy faux rabbit fur to provide maximum warmth and the look of real fur without harming any animals. The back is made from 250 GSM Sherpa material for optimal coziness when in use. The throw is soft, and hypoallergenic for all season, year-round use. It is perfect to use for snuggling on the couch or on the bed, draped as a throw blanket to add texture to your d cor, or even as a layering piece for added warmth in your bedding.
Luxurious Comfort:- This beautiful blanket is designed with a luxurious feel and is made of high-grade faux fur and Sherpa that is soft to the skin for maximum comfort. It provides ideal warmth during any season for snuggling or layering with bedding.
- Color: White
- Size: 60 x 70 in.
- Weight: 3.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- MARTEX Pool Towel, w/Blue Stripe, 20x40, PK12 (7133199)
- BAXTON STUDIO Marlisa Walnut Wood and Beige Tufted Storage Ottoman Bench (150-8737)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- BEDFORD HOME Bedford Home 61A-26669 Luxury Long Haired Faux Fur Throw Blanket; Black (61A-26669)
- HASTINGS HOME Hastings Home 8 pound Fleece Blanket with Ocean Dolphins Pattern for Sofa bed (74 inch x 91 inch) (880857JPK)
- HONEY-CAN-DO Honey-Can-Do International SFT-01166 Black Folding Trunk Organizer (SFT-01166)
- RABBIT JUMBO CHILLING STN 2PK (W9962N)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Bed, Sofa and Chair-Oversized 60" x 70", Lagoon Teal (630391CST)
- REGISTRY Polar Fleece Blanket Queen Grey (POLAR-Q-GRY)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 94516 Throw-Broken Chain (ATBCTH)
- Bedford Home Blankets