Bedford Home 66A-34953 Soft Hypoallergenic Faux Rabbit Fur Blanket with Sherpa Back for Couch Throw Luxurious; 60 x 70 in. - Cream Beidge
Mfr # 66A-34953
Zoro # G103684890
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-34953
- Zoro # G103684890
- UPC # 193420934953
- Country of Origin Unknown
- Category Blankets
Description
Create an inviting look in any room by bringing luxurious comfort and style to your home with the Bedford Home Faux Fur Throw Blanket. The blanket features a classic, yet elegant jacquard design in a neutral Cream Beige tone that can complement most home d cor styles and color schemes. It is exceptionally fashioned from quality materials for luxurious comfort. The front is made from high-grade faux rabbit fur to provide maximum warmth and the look of real fur without harming any animals. The back is made from 250 GSM Sherpa material for optimal coziness when in use. The throw is soft, and hypoallergenic for all season, year-round use. It is perfect to use for snuggling on the couch or on the bed, draped as a throw blanket to add texture to your d cor, or even as a layering piece for added warmth in your bedding. Each throw comes cross-wrapped with a black satin ribbon for a beautiful presentation perfect for gift giving at weddings, showers, holidays, housewarmings, and more! Bedford Home. Your Style. Your Home. strong Bedford Home strong strong strong is committed to providing the consumer with the absolute best price and value on all of our products, which we ensure by applying a rigorous quality control process. and nbsp.
Luxurious Comfort:- This beautiful blanket is designed with a luxurious feel and is made of high-grade faux fur and Sherpa that is soft to the skin for maximum comfort. It provides ideal warmth during any season for snuggling or layering with bedding.
- Color: Cream
- Size: 60 x 70 in.
- Weight: 3.61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- HILLMAN Hillman Fasteners 230020 18 in. High & Mighty Hook Board; White & Satin (230020)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MH)
- BEDFORD HOME Bedford Home 61A-26669 Luxury Long Haired Faux Fur Throw Blanket; Black (61A-26669)
- GRAND PATRICIAN Blanket, Queen, 90x90 In., Natural, PK2 (1B07333)
- REGISTRY BLANKET POLAR FLEECE 80X90 (POLAR-F-BL)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Cars, Trucks, RVs (Red/Black) (788309CQL)
- DEERLUX Decorative Chenille Throw Blanket with Fringe, Turquoise (QI003969.TQ)
- GRAND PATRICIAN Blanket, King, White, PK2 (1B07328)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG GR All-Season Luxurious 100% Cotton Blanket King, Grey (BLANKET_DIA KG GR)
- Bedford Home Blankets