Bedford Home

Bedford Home 66A-29348 Blanket Oversized Plush Woven Polyester Sherpa Fleece Plaid Throw - Vineyard


product price: $56.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Experience the luxurious plushness of the Poly Fleece Sherpa Throw Blanket by Bedford Home. This plaid blanket is made of 100% high-quality polyester that’s woven to feel super soft and features a plush sherpa lining on the back. This blanket can be used inside to stay cozy while watching a movie, or outside to keep warm at a concert or sporting event. The blanket measures 70 inches long and 60 inches wide, making it larger than most other blankets and great for use as a bedspread. The woven material is breathable for use in warmer weather and machine washable for softness and comfort that lasts. The black satin ribbon cross wrapping makes it great gift for housewarmings, weddings and holidays. Bedford Home Your Style. Your Home.

Elegant And Cozy:
  • This plaid throw blanket is made of 100%
  • High quality
  • Woven polyester. It’s made to feel super soft and features a plush sherpa lining on the back. It’s great for both indoor and outdoor use.
Specifications
  • Color: Vineyard
  • Material: Polyester
  • Weight: 3.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.