Bedford Home 66A-29256 Oversized Vintage Look Woven Acrylic Faux Cashmere-Feel Plaid Throw - Desert Blush
Mfr # 66A-29256
Zoro # G703684917
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-29256
- Zoro # G703684917
- Country of Origin Unknown
- Category Blankets
Description
Experience the luxurious plushness of the Faux Cashmere Acrylic Throw Blanket by Bedford Home. This plaid blanket is made of 100% high-quality acrylic that’s woven to feel as soft as cashmere. It’s resistant to damage from moths, mold and fading, making it ideal for indoor and outdoor use. The blanket measures 70 inches long and 60 inches wide, making it larger than most other throws and great for lounging and for use as a bedspread. The woven material is breathable for use in warmer weather and machine washable for softness and comfort that lasts. The black satin ribbon cross wrapping makes it great gift for housewarmings, weddings and Christmas. Bedford Home Your Style. Your Home.
Features- Faux Cashmere Acrylic
- Oversized Vintage Look Woven Acrylic Faux Cashmere-Feel Plaid Throw
- This plaid throw blanket is made of 100%
- High quality
- Cashmere-feel acrylic. It’s resistant to damage from moths
- Mold and fading
- So it’s great to use both indoors on the sofa and outside at a concert or sporting event.
- Color: Desert Blush
- Weight: 1.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Furniture Leg, 11 3/4 in (300 mm), Chrome, PK 4 (555300140)
- DESIGN TOSCANO Beagle Holiday Dog Ornament Sculpture (JH576327)
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- BEDFORD HOME Bedford Home 61A-26669 Luxury Long Haired Faux Fur Throw Blanket; Black (61A-26669)
- THESIS Thesis Plush Textured Blanket (00101)
- THESIS Thesis Plush Textured Blanket (00109)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- THESIS Thesis Weighted Blanket with Premium Glass Beads (18418)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Trucks, Emergency Kits, Navy (575996QOV)
- ROADPRO Travel Blanket, 85x62, Assorted Colors (RPAPB1)
- Bedford Home Blankets