Bedford Home

Bedford Home 66A-29140 Oversized Microfiber Velvet Solid Polyester Throw Blanket - Stone Grey


product price: $38.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Experience the luxurious plushness of the Microfiber Velvet Plush Throw Blanket by Bedford Home. This solid blanket is made of 100% high-quality polyester woven to feel velvety soft and plush. It’s resistant to wrinkles, static and fading, making it ideal for indoor and outdoor use. The blanket measures 70 inches long and 60 inches wide, making it larger than most other throws and great for lounging and use as a bedspread. The woven material is breathable for use in warmer weather and machine washable for softness and comfort that lasts.

Elegant And Cozy:
  • This solid throw blanket is made of 100%
  • High quality
  • Polyester woven to feel velvety soft and plush. It’s resistant to wrinkles
  • Static and fading
  • So it’s great to use both indoors on the sofa and outside at a concert or sporting event.
Specifications
  • Color: Stone Grey
  • Material: 100% Polyester
  • Weight: 2.03 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.