Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-27421 3 Piece Sherpa & Fleece Comforter Set; King Size - Chocolate
Mfr # 66A-27421
Zoro # G103685057
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-27421
- Zoro # G103685057
- UPC # 886511927421
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
This super soft fleece on one side, and Sherpa on the other side, is perfect for cold nights. The fleece and Sherpa backing create an extra dimension of comfort and warmth. Solid colors easily fit in with any decor. This fleece 3 piece comforter set from Bedford home can be a great addition to your summer comforter set, or even stand alone. Both comforter and shams are reversible.
Features- Sherpa & Fleece Comforter Set Size
- 3 Piece
- Machine wash
- Cold water or dry clean
- Tumble dry low
- Do not use bleach
- Color: Chocolate
- Size: King Size
- Style: Oversized, reversible fleece comforter and shams with Sherpa backing
- Materials: 100% polyester
- Comforter: 104-inch x 92-inch
- Shams: 20-inch x 36-inch
- Weight: 10.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE Reversible Down Alternative Comforter, Olive/Sage, Full/Queen (130414)
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- FLASH FURNITURE 30" Black Backless Metal Stool (CH-31320-30-BK-WD-GG)
- SAFCO Round Stool with Backrest, Height 16" to 22"Pewter (6668)
- BEDFORD HOME Bedford Home 66A-70534 Enchanted Hypoallergenic Breathable Polyester Microfiber Modern Floral Comforter with Pillow Shams 3 Piece Set; King Size (66A-70534)
- BEDFORD HOME Bedford Home 66A-04172 Solid Color Bed Quilt - Full & Queen Size - Black (66A-04172)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- BLUE RIDGE Microfiber White Goose Down Comforter, White, King (033086)
- Bedford Home Bedspreads and Comforters