Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-27407 3 Piece Sherpa & Fleece Comforter Set; Full & Queen Size - Taupe
Mfr # 66A-27407
Zoro # G303685086
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-27407
- Zoro # G303685086
- UPC # 886511927407
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
This super soft fleece on one side, and Sherpa on the other side, is perfect for cold nights. The fleece and Sherpa backing create an extra dimension of comfort and warmth. Solid colors easily fit in with any decor. This fleece 3 piece comforter set from Bedford home can be a great addition to your summer comforter set, or even stand alone. Both comforter and shams are reversible.
Features- Sherpa & Fleece Comforter Set
- 3-Piece
- Machine wash
- Cold water or dry clean
- Tumble dry low
- Do not use bleach
- Color: Taupe
- Size: Full & Queen Size
- Style: Oversized, reversible fleece comforter and shams with Sherpa backing
- Materials: 100% polyester
- Comforter: 92-inch x 92-inch
- Shams: 20-inch x 26-inch
- Weight: 9.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Carpet Chair Mat, 45"x53" Clear (MAT-121712-GG)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HONP3262MOP)
- SERTA Back-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201511K)
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- MARTHA STEWART White Down Comforter, White, King (MS010209)
- MADISON PARK Lucy Cotton Twill 9-Piece Duvet Cover Set (MP12-3665)
- Bedford Home Bedspreads and Comforters