Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-19776 Savannah Printed 2 Piece Quilt Set; Twin Size
Mfr # 66A-19776
Zoro # G603685403
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-19776
- Zoro # G603685403
- UPC # 886511319776
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Features
- Savannah Printed Quilt Set
- 2-Piece
- 1 Quilt and 1 Pillow Sham (Sham Dimension: 20" W X 26" L)
- Size: Twin Size
- Twin Quilt Dimensions: 68" W x 86" L
- Style: Printed Pattern
- Back Material: 100% Polyester
- Face Material: 100% Polyester
- Fill Material: 60% Cotton, 40% Polyester
- Weight: 2.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9521-BK)
- GROEN Probe Water Combo Oven (Z070178)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- MARTEX MAINSPREADS Forest Green Double XL Bedspread, 96x116" (1C75896)
- Bedford Home Bedspreads and Comforters