Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size
Mfr # 66A-19769
Zoro # G503685381
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-19769
- Zoro # G503685381
- UPC # 886511319769
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Add charm to your bedroom with this quilt set. The Pattern is printed in soft and bright colors to compliment any decor. Shams included for extra value and complete the look.
Features- Savannah Printed Quilt Set
- 3-Piece
- 1 Quilt and 2 Pillow Shams (Sham Dimensions: 20" W X 26" L)
- Size: Full & Queen Size
- Full/Queen Quilt Dimensions: 86" W x 86" L
- Style: Printed Pattern
- Back Material: 100% Polyester
- Face Material: 100% Polyester
- Fill Material: 60% Cotton, 40% Polyester
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries T-4685 Atomic Clock with 2 in. Numbers and Temperature (T-4685)
- SAFCO Literature Organizer, 12 Magazine (5602CL)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- LUXOR BLK 42" BLK CABINET TFY W/ 4" (WT42C2)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- MADISON PARK Madison Park MP10-4677 Ridge 7 Piece Herringbone Comforter Set - Grey; King Size (MP10-4677)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, Twin (GP130106)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- Bedford Home Bedspreads and Comforters