Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-19714 Melanie Printed 2 Piece Quilt Set; Twin Size
Mfr # 66A-19714
Zoro # G803685401
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-19714
- Zoro # G803685401
- UPC # 886511319714
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Add charm to your bedroom with this quilt set. The Pattern is printed in soft and bright colors to compliment any decor. Shams included for extra value and complete the look.
Features- Melanie Printed Quilt Set
- 2-Piece
- 1 Quilt and 1 Pillow Sham (Sham Dimension: 20" W X 26" L)
- Size: Twin Size
- Twin Quilt Dimensions: 68" W x 86" L
- Style: Printed Pattern
- Back Material: 100% Polyester
- Face Material: 100% Polyester
- Fill Material: 60% Cotton, 40% Polyester
- Weight: 2.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Claude Monet 'Waterlilies Classic' Canvas Art, 22x32 (M0005-C2232GG)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- DAPHNES DINNETTE Savannah Quilt 3 Piece Set - King (DA3205778)
- MADISON PARK Lucy Cotton Twill 9-Piece Duvet Cover Set (MP12-3665)
- Bedford Home Bedspreads and Comforters