Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-19707 Melanie Printed 3 Piece Quilt Set; King Size
Mfr # 66A-19707
Zoro # G303685314
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-19707
- Zoro # G303685314
- UPC # 886511319707
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Features
- Melanie Printed Quilt Set
- 3-Piece
- 1 Quilt and 2 Pillow Shams (King Sham Dimensions: 20" W X 36" L)
- Size: King Size
- King Quilt Dimensions: 101" W x 86" L
- Style: Printed Pattern
- Back Material: 100% Polyester
- Face Material: 100% Polyester
- Fill Material: 60% Cotton, 40% Polyester
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Quilted Moving Blanket- Protect and Cover Furniture, Cars, and Belongings- Heavy Duty Padding (450083OPD)
- LEGO FLOWER BOUQET 756PC (10280)
- C-LINE PRODUCTS Holder, Photo, 4"x6", PK50 (52564)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black (QB8116P)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- MADISON PARK Serendipity Cotton Percale 9-Piece Comforter Set, 9PK (MP10-3539)
- HOTEL GRAND Oversized Hybrid Blend Comforter, Platinum, Twin (005334)
- Bedford Home Bedspreads and Comforters