Bedford Home 66A-18888 Quilt Bedspread Exclusive Mariner Design 3 Piece Full & Queen Size Set
Mfr # 66A-18888
Zoro # G303684874
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-18888
- Zoro # G303684874
- UPC # 193420818888
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Create a coastal getaway in your bedroom with the Mariner Quilt Bedspread Set by BH. The Mariner pattern is an exclusive design from designer Heather Dutton and provides any bed room or guestroom with a unique, one-of-a-kind look. The design features nautical inspired elements and symbols of the sea in vibrant primary colors to give you the feel of a seaside paradise. The quilt is also reversible, with the reverse side featuring a rope inspired repeating stripe and two shams featuring anchors and ropes. The quilt itself is exceptionally fashioned from quality materials for luxurious comfort. It is made from 100% soft microfiber polyester for warmth with a 230 GSM polyester filling for fluffy comfort. The quilt is lightweight, hypoallergenic and breathable for all season, year-round use. It can stand alone on your bed or act as a perfect layering piece to add a decorative element of texture to your bed and warmth in colder winter months. This decorative 3-piece set is perfect way to express your style with a touch of charm and vibrant tones, while achieving maximum softness and comfort for a cozy night’s sleep. BH Your Style. Your Home.
Features- Quilt Bedspread Exclusive Mariner Design Set
- 3 Piece
- The unique 3-piece quilt bedspread set is exceptionally fashioned from quality materials for superior comfort. Made of 100% polyester microfiber with a 230 GSM filling, it provides luxurious softness and warmth for a peaceful night’s sleep.
- Size: Full & Queen Size
- Material: 75% Polyester/ 25% Cotton
- Weight: 5.51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Black (LLR80004)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-GOLDVEIN-S0806-GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7460)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- DANIA DOWN Daniadown 00303S9 Super King Summer Alpine Duvet (00303S9)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- Bedford Home Bedspreads and Comforters