Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-06515 Solid Color Quilt Set; Black - Full & Queen Size
Mfr # 66A-06515
Zoro # G303685390
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-06515
- Zoro # G303685390
- UPC # 191344506515
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Features
- Perfect addition to any decor
- Includes the interest of a print and versatility of a Solid color perfect for warm summer nights
- Solid Color Quilt
- Wash in cold water, tumble dry on low heat
- Color: Black
- Size: Full & Queen Size
- Back Material: 100% polyester
- Face Material: 100% polyester
- Fill Material: 100% polyester
- Product Dimensions: 86 inches x 86 inches
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17639)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, tan (431-75)
- BEDFORD HOME Bedford Home 66A-70534 Enchanted Hypoallergenic Breathable Polyester Microfiber Modern Floral Comforter with Pillow Shams 3 Piece Set; King Size (66A-70534)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- BEDFORD HOME Bedford Home 66A-04172 Solid Color Bed Quilt - Full & Queen Size - Black (66A-04172)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Ekg 29Oz Monte Cristo (1810140-MC)
- Bedford Home Bedspreads and Comforters