Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-04172 Solid Color Bed Quilt - Full & Queen Size - Black
Mfr # 66A-04172
Zoro # G503685480
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-04172
- Zoro # G503685480
- UPC # 191344004172
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Perfect addition to any decor;Includes the interest of a print and versatility of a Solid color, perfect for warm summer nights.
Washing Instructions:- Wash in cold water
- Tumble dry on low heat
- Color: Black
- Size: Full & Queen Size
- Back material: 100% polyester
- Dimension: 218.4 " x 218.4 " x 0.6"
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lightboxjournal 'Framed Gypsy Sea Star' Canvas Art, 14x14 (ALI23626-C1414GG)
- VINTIQUEWISE Antique Round Wooden Chair Log Cabin Stools, PK 2 (QI003846.2)
- BOSS OFFICE PRODUCTS Execuitve Mesh Task Chair with Antimicrobial Vinyl Seat (B6566AM-BK)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- MADISON PARK Palmer 7 Piece Comforter Set, Red - King, 7PK (MP10-2267)
- BLUE RIDGE Cotton Hypoallergenic Down Alternative Comforter, Brick, Full/Queen (122531)
- Bedford Home Bedspreads and Comforters