Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-03074 Lynsey 2 Piece Quilt Set - Twin Size
Mfr # 66A-03074
Zoro # G703684603
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-03074
- Zoro # G703684603
- UPC # 886511903074
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Reinvent your room with the lynsey quilt set by Bedford Home. Add flare to any bedroom with bold patterns and bright colors. The soft microfiber quilt features classic stripes and trendy plaid in blues, greens and yellow, creating a relaxing mood. Includes a standard sham in the same bold print.
Features- Lynsey Quilt Set
- 2 Piece
- 1 Quilt And 1 Pillow Sham
- 1 Quilt and 2 Pillow Shams
- Machine Wash Cold Water or Dry Clean
- Tumble Dry Low
- Do Not Use Bleach
- Size: Twin Size
- Cover: 70 gsm
- Dimension: 172.7 " x 218.4 " x 0.6"
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- ACURITE Wall Clock, Antiqued Black, 18" (75103A1)
- BEDFORD HOME Bedford Home 66A-70534 Enchanted Hypoallergenic Breathable Polyester Microfiber Modern Floral Comforter with Pillow Shams 3 Piece Set; King Size (66A-70534)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-04172 Solid Color Bed Quilt - Full & Queen Size - Black (66A-04172)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- BLUE RIDGE Oversized Microfiber Down Fiber Comforter, Coral, Full/Queen (034052)
- Bedford Home Bedspreads and Comforters